Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Mohr Pipette

PP Mohr Pipette -

4.00 (1)
Item.#
03003217
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
1 Scale (mL)
0.1
Tolerance(mL)
+/-0.1
Overall Length (mm)
337
Upper Outer Diameter (mm)
10
Capacity (mL)
10
TGK Product Number
814-11-53-12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for titration inspection etc. at the time of meeting at the client.
4
From Japan
On 2011-06-28 22:37:32
The accuracy is not much different from that of glass, and I think that the accuracy is far better than that of PP made by other companies. However, installing a safety pipettor is somewhat difficult as it is thicker than other pipettes, so it is rather difficult to use it with a pipetter.
This review is about item#03003217.