|
Beaker, Blue ScalePp 0894 20
(1)
- Item.#
- 03003673
- Mfr.#
- 0894 20
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- PP
- Scale
- Available (Blue color).
- Capacity (mL)
- 25
- Cylinder Diameter x Height (phi mm x mm)
- 41x49
- 1 Scale (mL)
- 5
- TGK Product Number
- 814-22-11-01
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
developing
From Japan
On 2014-03-03 17:19:54
Easy to hold, the material is firm.