Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Beaker, Blue ScalePp

Beaker, Blue ScalePp 0894 28

5.00 (1)
Item.#
03003682
Mfr.#
0894 28
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PP
Cylinder Diameter x Height (phi mm x mm)
50x60
1 Scale (mL)
10
TGK Product Number
814-22-11-02
Scale
Available (Blue color).
Capacity (mL)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
developing
5
From Japan
On 2014-03-03 17:19:54
Easy to hold, the material is firm.
This review is about item#03003725.