Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beaker, Blue ScalePp

Beaker, Blue ScalePp 0894 48

5.00 (1)
Item.#
03003707
Mfr.#
0894 48
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PP
Scale
Yes (blue)
Capacity (mL)
250
Cylinder Diameter x Height (phi mm x mm)
80 x 95
1 Scale (mL)
50
TGK Product Number
814-22-11-04
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
developing
5
From Japan
On 2014-03-03 17:19:54
Easy to hold, the material is firm.
This review is about item#03003725.