Buy more than* S$200* and get FREE SHIPPING

  • Beaker, Blue ScalePp

Beaker, Blue ScalePp 0894 70

5.00 (1)
Item.#
03003761
Mfr.#
0894 70
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PP
TGK Product Number
814-22-11-10
Scale
Yes (blue)
Capacity (mL)
5000
Cylinder Diameter x Height (phi mm x mm)
204 x 250
1 Scale (mL)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
developing
5
From Japan
On 2014-03-03 17:19:54
Easy to hold, it is also solid material.
This review is about item#03003725.