Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chemical Identification Cleaning Bottles

Chemical Identification Cleaning Bottles 1440 25

5.00 (1)
Item.#
03003917
Mfr.#
1440 25
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
LDPE (low density polyethylene)
Body Size (phi mm)
phi75
Height (mm)
220 (With nozzle)
Color
Red
Shape
Wide mouth
Chemical Name
Acetone
Capacity (mL)
500
TGK Product Number
814-22-19-11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Student chemistry experiment
5
From Japan
On 2017-05-08 09:28:58
The display is easy to see and conveniently used. The color coding of each chemical is very easy to understand for students.
This review is about item#3003944.