Buy more than* S$200* and get FREE SHIPPING

  • Chemical Identification Cleaning Bottles

Chemical Identification Cleaning Bottles 1440 18

5.00 (1)
Item.#
03003953
Mfr.#
1440 18
Package Qty.
1PC
Ship pack of
1
16.95 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material
LDPE (low density polyethylene)
Chemical Name
Distilled water
Capacity (mL)
250
TGK Product Number
814-22-19-15
Body Size (phi mm)
phi60
Height (mm)
(Including nozzle) 200
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Student chemistry experiment
5
From Japan
On 2017-05-08 09:28:58
The display is easy to see and conveniently used. The color coding of each chemical is very easy to understand for students.
This review is about item#3003944.