Buy more than* S$200* and get FREE SHIPPING

  • Chemical Identification Cleaning Bottles

Chemical Identification Cleaning Bottles 1440 19

5.00 (1)
Item.#
03003962
Mfr.#
1440 19
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
LDPE (low density polyethylene)
Body Size (phi mm)
phi 60
Height (mm)
200 (With nozzle)
Color
Red
Shape
Wide-mouthed
Chemical Name
Acetone
Capacity (mL)
250
TGK Product Number
814-22-19-16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Student chemistry experiment
5
From Japan
On 2017-05-08 09:28:58
The display is easy to see and conveniently used. The color coding of each chemical is very easy to understand for students.
This review is about item#3003944.