Buy more than* S$200* and get FREE SHIPPING

  • Drip Bottle

Drip Bottle 1252 16

3.50 (2)
Item.#
03004005
Mfr.#
1252 16
Package Qty.
1PC
Ship pack of
1
1.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
LDPE (low density polyethylene)
TGK Product Number
814-22-19-20
GL
14
Capacity (mL)
20
Body Size (phi mm)
31
Height (mm)
88
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Enter kerosene, turpentine oil and so on.
4
From Japan
On 2014-11-29 10:12:53
Small tips, easy to take out small quantities. Even if the liquid remaining on your mouth comes down, it will catch with the indentation of the lid, so the body will not get sticky. The base of the red cap will quickly die.
This review is about item#03004041.
Infusion of salt water
3
From Japan
On 2012-12-21 10:40:27
The cord-like part connecting the end cap is cut off instantly. I want you to improve.
This review is about item#03004041.