Buy more than* S$200* and get FREE SHIPPING

  • Drip Bottle

Drip Bottle 1252 48

3.50 (2)
Item.#
03004041
Mfr.#
1252 48
Package Qty.
1PC
Ship pack of
1
4.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
LDPE (low density polyethylene)
GL
25
Capacity (mL)
250
Body Size (phi mm)
59
Height (mm)
170
TGK Product Number
814-22-19-24
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Kerosene, put like turpentine.
4
From Japan
On 2014-11-29 10:12:53
Lips are thin, easy to put out a small amount. Because even been dripping remaining liquid in the mouth take in the recess of the lid, the body does not become sticky. The root of the red cap would cut off immediately.
This review is about item#03004041.
Infusion of salt water
3
From Japan
On 2012-12-21 10:40:27
The cord-like part connecting the end cap is cut off instantly. I want you to improve.
This review is about item#03004041.