Buy more than* S$200* and get FREE SHIPPING

  • Disposable Cell, For Ps Visible Rays

Disposable Cell, For Ps Visible Rays 7590 07

Item.#
03004285
Mfr.#
7590 07
Package Qty.
1Box(100PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Visual Leg Width (mm)
10
Material
PS
Measuring Range (nm)
340 - 900
Capacity (mL)
2.5 - 4.5
TGK Product Number
814-22-35-01
Dimension (mm)
12.5x12.5x45
Standard Deviation (nm)
360 ? +/- 0.005
Abstract
Standard type
Type
For visible light