Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disposable Cell, For Ps Visible Rays

Disposable Cell, For Ps Visible Rays 7590 17

Item.#
03004294
Mfr.#
7590 17
Package Qty.
1Box(100PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Visual Leg Width (mm)
10
Material
PS
Measuring Range (nm)
340 to 900
Capacity (mL)
1.5 to 3.0
AS ONE Part Number
2-5718-02
Dimension (mm)
12.5x12.5x45
Standard Deviation (nm)
360 +/- 0.005
Abstract
Semi-micro
TGK Product Number
814-22-35-02