Buy more than* S$200* and get FREE SHIPPING

  • Cuvette, PMMA, Near Ultraviolet Radiation

Cuvette, PMMA, Near Ultraviolet Radiation 7591 06

Item.#
03004303
Mfr.#
7591 06
Package Qty.
1Box(100PC)
Ship pack of
1
27.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Visual Leg Width (mm)
10
Measuring Range (nm)
300 to 900
Material
PMMA
Capacity (mL)
2.5 to 4.5
Standard Deviation (nm)
320 +/- 0.004
Dimension (mm)
12.5x12.5x45
Abstract
Standard type
TGK Product Number
814-22-35-03