Buy more than* S$200* and get FREE SHIPPING

  • Cuvette, PMMA, Near Ultraviolet Radiation

Cuvette, PMMA, Near Ultraviolet Radiation 7591 16

Item.#
03004312
Mfr.#
7591 16
Package Qty.
1Box(100PC)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Visual Leg Width (mm)
10
Measuring Range (nm)
300 to 900
Material
PMMA
Capacity (mL)
1.5 to 3.0
Standard Deviation (nm)
320 +/- 0.004
Dimension (mm)
12.5x12.5x45
Abstract
Semi-micro
TGK Product Number
814-22-35-04