Buy more than* S$200* and get FREE SHIPPING

  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type -

Item.#
03005992
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Scales
10
Shape
Conical
TGK Product Number
834-11-26-02
Capacity (mL)
10
Material
Hard glass