Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tungsten Carbide Pen Set

Tungsten Carbide Pen Set 848-50-63-01

4.00 (1)
Item.#
03007794
Mfr.#
848-50-63-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
(Pen nib): 1.6
Overall Length (mm)
130
Name of Article
Set
TGK Product Number
848-50-63-01
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Marking on slide glass
4
From Japan
On 2014-04-28 21:46:47
It can be used with the same feeling as ordinary pen, it is easy to use.
This review is about item#03007794.