Buy more than* S$200* and get FREE SHIPPING

  • Inner Gloves

Inner Gloves MX310EX

by MAX
Item.#
03009133
Mfr.#
MX310EX
Package Qty.
1Bag(10Pair)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
100% nylon
Overall Length (cm)
17.5
Model Number
MX310
Size
M
TGK Product Number
859-23-74-01
Type
Right and left combined
Abstract
All finger