Buy more than* S$200* and get FREE SHIPPING

  • Inner Gloves

Inner Gloves MX312EX

by MAX
Item.#
03009167
Mfr.#
MX312EX
Package Qty.
1Bag(10Pair)
Ship pack of
1
25.98 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Material
100% Nylon
Type
Can be used on both left and right
Abstract
Long
Overall Length (cm)
26
Model Number
MX320
Size
L