Buy more than* S$200* and get FREE SHIPPING

  • Assembly Electrostatic Gloves

Assembly Electrostatic Gloves MX118

by MAX
Item.#
03009395
Mfr.#
MX118
Package Qty.
1Bag(10Pair)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Quantity (Pair)
10
Material
94% polyester / Luana & reg; 6%
Type
Gusset
Middle Finger Length (cm)
7.8
Size
M
Model Number
MX118
TGK Product Number
859-25-05-08
Around Palms (cm)
18
Overall Length (cm)
24