Buy more than* S$200* and get FREE SHIPPING

  • Cover Glass Rectangular No.1

Cover Glass Rectangular No.1 C018241

5.00 (1)
Item.#
03009684
Mfr.#
C018241
Package Qty.
1Box(200Sheet)
Ship pack of
1
20.98 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color
Colorless and transparent
Thickness (mm)
0.12 - 0.17
Abbe Number
Ve = 56 +/-2
Refraction Index
ne = 1.5255 +/-0.0015
Quantity Alkali Elution (mg)
0.2 (Na 2 O) or less (JIS R3502 test method)
Material
Borosilicate glass
TGK Product Number
863-14-01-19
Flatness (mm)
0.010 (JIS R3702 test method)
Dimension (mm)
18x24
Specification
Alkaline Elution /0.2mg(Na2O)below (JIS R3502 test method) ACP number/ve=56+/-2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As the substrate at the time of thin film preparation
5
From Japan
On 2015-11-18 14:45:56
Usability well was very good to buy.
This review is about item#03009851.