Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cover Glass Rectangular No.1

Cover Glass Rectangular No.1 C022401

4.00 (2)
Item.#
03009736
Mfr.#
C022401
Package Qty.
1Box(200Sheet)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Color
Colorless and transparent
Refraction Index
ne=1.5255+/-0.0015
Thickness (mm)
0.12 to 0.17
Abbe Number
Ve=56+/-2
Material
Borosilicate glass
Dimension (mm)
22x40
TGK Product Number
863-14-01-24
Specification
Alkaline Elution /0.2mg(Na2O)below (JIS R3502 test method)ACP number/ve=56+/-2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Research and Development
3
From Japan
On 2017-02-03 16:48:21
The variation between lots is also very short, and quality control seems to be perfect.
This review is about item#3009684.
As a substrate for thin film fabrication
5
From Japan
On 2015-11-18 14:45:56
It was very convenient to purchase with good usability.
This review is about item#03009851.