Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NEO cover glass rectangle No. 1
  • NEO cover glass rectangle No. 1
  • NEO cover glass rectangle No. 1

NEO cover glass rectangle No. 1 C024601

Item.#
03009806
Mfr.#
C024601
Package Qty.
1Box(200Sheet)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Abbe Number
Ve=56+/-2
Color
Colorless and transparent
Surface Processing
Special coating to prevent sticking
Thickness (mm)
0.12 to 0.17
Specification
Alkaline Elution /0.2mg(Na2O)below (JIS R3502 test method)ACP number/ve=56+/-2
Refraction Index
Ne=1.5255(+/-0.0015)
Material
Borosilicate glass
Dimension (mm)
24x60
TGK Product Number
863-14-01-13