Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cover Glass Rectangular No.1

Cover Glass Rectangular No.1 C030401

4.00 (2)
Item.#
03009815
Mfr.#
C030401
Package Qty.
1Box(50Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Colorless and transparent
Flatness (mm)
0.010 (JIS R3702 test method)
Dimension (mm)
30x40
TGK Product Number
863-14-01-14
Quantity Alkali Elution (mg)
0.2 (Na 2 O) or less (JIS R3502 test method)
Material
Borosilicate glass
Refraction Index
ne = 1.5255 +/-0.0015
Thickness (mm)
0.12 - 0.17
Abbe Number
Ve = 56 +/-2
Specification
Alkaline Elution /0.2mg(Na2O)below (JIS R3502 test method) ACP number/ve=56+/-2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Research and Development
3
From Japan
On 2017-02-03 16:48:21
The variation between lots is also very short, and quality control seems to be perfect.
This review is about item#3009684.
As a substrate for thin film fabrication
5
From Japan
On 2015-11-18 14:45:56
It was very convenient to purchase with good usability.
This review is about item#03009851.