Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cover Glass Rectangular No.1

Cover Glass Rectangular No.1 C035551

4.00 (2)
Item.#
03009833
Mfr.#
C035551
Package Qty.
1Box(50Sheet)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Color
Colorless and transparent
Refraction Index
ne=1.5255+/-0.0015
Thickness (mm)
0.12 to 0.17
Abbe Number
Ve=56+/-2
Material
Borosilicate glass
Dimension (mm)
35x55
TGK Product Number
863-14-01-16
Specification
Alkaline Elution /0.2mg(Na2O)below (JIS R3502 test method)ACP number/ve=56+/-2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Research and Development
3
From Japan
On 2017-02-03 16:48:21
The variation between lots is also very short, and quality control seems to be perfect.
This review is about item#3009684.
As a substrate for thin film fabrication
5
From Japan
On 2015-11-18 14:45:56
It was very convenient to purchase with good usability.
This review is about item#03009851.