Buy more than* S$200* and get FREE SHIPPING

  • Cover Glass Rectangular No.1

Cover Glass Rectangular No.1 C050701

4.00 (2)
Item.#
03009851
Mfr.#
C050701
Package Qty.
1Box(50Sheet)
Ship pack of
1
48.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Colorless and transparent
Abbe Number
Ve=56+/-2
Refraction Index
ne=1.5255+/-0.0015
Thickness (mm)
0.12 - 0.17
Specification
Alkaline Elution /0.2mg(Na2O)below (JIS R3502 test method) ACP number/ve=56+/-2
Material
Borosilicate glass
Flatness (mm)
0.010 below (JIS R3702 test method)
Dimension (mm)
50x70
TGK Product Number
863-14-01-18
Quantity Alkali Elution (mg)
Below 0.2 (Na2 O) (JIS R3502 test method)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Research and Development
3
From Japan
On 2017-02-03 16:48:21
Variations in the lot-to-lot is also very small, feels like are in good quality control.
This review is about item#3009684.
As the substrate at the time of thin film preparation
5
From Japan
On 2015-11-18 14:45:56
Usability well was very good to buy.
This review is about item#03009851.