Buy more than* S$200* and get FREE SHIPPING

  • Square cover glass square No. 1

Square cover glass square No. 1 C218181

5.00 (4)
Item.#
03009903
Mfr.#
C218181
Package Qty.
1Box(200Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.12 - 0.17
Flatness (mm)
0.010 below (JIS R3702 test method)
Dimension (mm)
18 x 18
TGK Product Number
863-14-02-10
Quantity Alkali Elution (mg)
Below 0.2 (Na2 O) (JIS R3502 test method)
Material
Borosilicate glass
Refraction Index
NE=1.5255 +/- 0.0015
TRUSCO Part Number
297-5530
Abbe Number
Ve=56+/-2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Microscopic observation in general
5
From Japan
On 2015-11-08 11:35:32
It is a slightly larger cover glass, but in my use it is the best size. It is a case made of paper, but I liked it well thought-out construction.
This review is about item#03009876.
Microscopic observation
5
From Japan
On 2015-08-13 17:17:29
The goods were promptly sent. It is Matsunami's classic No. 1 cover glass which is necessary for making specimens of the microscope and there are no shortcomings like this at the moment.
This review is about item#03009876.
Speculum
5
From Japan
On 2014-09-16 13:45:40
I have been using it. The inside is divided into two and it is convenient for taking out. To continue to use
This review is about item#03009867.
For preparation of preparation and train model (HO gauge) for window glass
5
From Japan
On 2014-08-06 14:44:52
As a cover glass to be used at a high magnification (1000 times or more), it seems to be excellent for fluffstone. I use it for making preparations because of my hobbies, but it does not break, and the glass surface is more uniform than anything, difference will be added from other observation by polarization observation. It seems that it is becoming common sense in the hobby world though it thinks that it will feel a waste to use for the window glass of the model railroad.
This review is about item#03009867.