Buy more than* S$200* and get FREE SHIPPING

  • Round Cover Glass No.1

Round Cover Glass No.1 -

5.00 (1)
Item.#
03009921
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Quantity (Sheet)
100
Thickness (mm)
0.12 - 0.17
Abbe Number
Ve=56+/-2
Diameter (phi mm)
15
Material
Borosilicate glass
TGK Product Number
863-14-03-01
Refraction Index
NE=1.5255 +/- 0.0015
Quantity Alkali Elution (mg)
Below 0.2 (Na2 O) (JIS R3502 test method)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creating a preparation for microscopic observation
5
From Japan
On 2016-11-29 15:27:41
Because it is 22 mm in diameter, it is slightly smaller than the width of a general slide and it is easy to use. Quality is no problem, I have never seen anything with dirt or scratches.
This review is about item#3009946.