Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Round Cover Glass No.1

Round Cover Glass No.1 C018001

5.00 (1)
Item.#
03009937
Mfr.#
C018001
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Quantity (Sheet)
100
Abbe Number
Ve=56+/-2
Diameter (phi mm)
18
TGK Product Number
863-14-03-02
Material
Borosilicate glass
Refraction Index
ne=1.5255+/-0.0015
Thickness (mm)
0.12 to 0.17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creating a preparation for microscopic observation
5
From Japan
On 2016-11-29 15:27:41
Because it is 22 mm in diameter, it is slightly smaller than the width of a general slide and it is easy to use. Quality is no problem, I have never seen anything with dirt or scratches.
This review is about item#3009946.