Buy more than* S$200* and get FREE SHIPPING

  • Round Cover Glass No.1
  • Round Cover Glass No.1
  • Round Cover Glass No.1
  • Round Cover Glass No.1

Round Cover Glass No.1 C022001

5.00 (1)
Item.#
03009946
Mfr.#
C022001
Package Qty.
1Box(100Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Quantity (Sheet)
100
Thickness (mm)
0.12 - 0.17
Abbe Number
Ve = 56 +/-2
Diameter (phi mm)
22
Material
Borosilicate glass
TGK Product Number
863-14-03-03
Refraction Index
ne = 1.5255 +/-0.0015
Quantity Alkali Elution (mg)
0.2 (Na 2 O) or less (JIS R3502 test method)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creating a preparation for microscopic observation
5
From Japan
On 2016-11-29 15:27:41
Because it is 22 mm in diameter, it is slightly smaller than the width of a general slide and it is easy to use. Quality is no problem, I have never seen anything with dirt or scratches.
This review is about item#3009946.