Buy more than* S$200* and get FREE SHIPPING

  • Slide Glass
  • Slide Glass
  • Slide Glass

Slide Glass S1111

4.50 (4)
Item.#
03010016
Mfr.#
S1111
Package Qty.
1Box(100Sheet)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abbe Number
-
Dimension (mm)
26x76
AS ONE Part Number
2-154-01
Surface Processing
Degreasing, cleaning
Thickness (mm)
0.8 - 1.0
Material
White plate glass
TGK Product Number
863-14-11-01
Flatness (mm)
-
Specification
Transparent and colorlessness, borosilicate glass
Refraction Index
Ne=1.524
Type
White edge polish No.1
Model
S1111
TRUSCO Part Number
297-5581
Quantity Alkali Elution (mg)
0.44
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Connection of tap cord
4
From Japan
On 2014-04-30 13:23:04
Even without capacity, there are many electric appliances occupying 1 outlet, for self-made tap cord.
This review is about item#10442853.
Maintenance of the motorcycle
1
From Japan
On 2014-04-30 13:10:31
I wonder if it is cheap that a patch (rivet?) In the grip portion rubs around the bolt and scratches it
This review is about item#35104833.
Used for each oil change.
5
From Japan
On 2014-03-19 11:51:22
My bike uses K & N's power filter, but oil is still dirty when changing oil. So, the oil filter is changed every time the oil changes. However, since genuine is expensive and burdensome, I am using this product. There is no difference, feeling using genuine. The price is also cheap, I am satisfied.
This review is about item#11103206.
Work shoes
3
From Japan
On 2013-10-06 15:54:04
It does not look like a safety shoe at all. Casual ◎. Unfortunately, in 3 months I got a hole in the bottom.
This review is about item#39189762.