Buy more than* S$200* and get FREE SHIPPING

  • Slide Glass

Slide Glass S1214

4.50 (4)
Item.#
03010034
Mfr.#
S1214
Package Qty.
1Box(100Sheet)
Ship pack of
1
15.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abbe Number
-
Dimension (mm)
26x76
Quantity Alkali Elution (mg)
0.37
Refraction Index
Ne=1.521
Type
Water edge polish
Model
S1214
TRUSCO Part Number
297-5602
Flatness (mm)
-
Specification
Transparent and colorlessness, borosilicate glass
AS ONE Part Number
2-155-03
Surface Processing
No degreasing and cleaning
Thickness (mm)
1.2 - 1.5
Material
Water plate glass
TGK Product Number
863-14-11-04
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Inspection
5
From Japan
On 2016-07-14 12:54:18
I am getting cheap from a small amount and I am saved
This review is about item#03010034.
Experiment
3
From Japan
On 2013-08-16 11:16:47
usually
This review is about item#03010025.
Biological specimen
5
From Japan
On 2013-06-24 14:26:42
Anyway, it was most helpful to have arrived the next day.
This review is about item#03010043.
Microorganism observation
5
From Japan
On 2008-05-15 17:22:24
It is easy to use as it is familiar.
This review is about item#03010061.