Buy more than* S$200* and get FREE SHIPPING

  • Large Glass Slide
  • Large Glass Slide
  • Large Glass Slide

Large Glass Slide S9112

4.00 (2)
Item.#
03010104
Mfr.#
S9112
Package Qty.
1Box(50Sheet)
Ship pack of
1
68.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abbe Number
-
Frost
Without
Dimension (mm)
52x76
Quantity Alkali Elution (mg)
0.37
Surface Processing
Degreasing, cleaning finish
Thickness (mm)
1.0 - 1.2
Material
White plate glass
Flatness (mm)
-
Quantity (Sheet)
50
Specification
Dimensions: 76 x 52 mm
Refraction Index
Ne=1.521
Type
White-polished edge No.2
Model
S9112
TGK Product Number
863-14-11-32
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Using a jig mounting electronic components
3
From Japan
On 2016-08-30 17:59:05
Jig of the electronic component mounting used as (as a plane reference plate)
This review is about item#3010113.
Performance confirmation of chemicals
5
From Japan
On 2015-05-07 00:48:11
End face Yes rub, you can use without fear to cut the hand. Also flatness and easy to use enough.
This review is about item#03010113.