Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Large Glass Slide

Large Glass Slide S9224

4.33 (3)
Item.#
03010122
Mfr.#
S9224
Package Qty.
1Box(50Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abbe Number
-
Frost
Without
Dimension (mm)
52x76
Thickness (mm)
1.2 - 1.5
Material
Water plate glass
Quantity Alkali Elution (mg)
0.44
Surface Processing
Degreasing, cleaning finish
Flatness (mm)
-
Quantity (Sheet)
50
Specification
Dimensions: 76 x 52 mm
Model
S9224
TGK Product Number
863-14-11-34
Refraction Index
Ne=1.524
Type
Water cut-off
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Stained glass
5
From Japan
On 2017-05-14 16:58:54
I used it in class, but since processing of the end face is beautiful, I could use it with confidence.
This review is about item#3010113.
Used as a jig for electronic component mounting
3
From Japan
On 2016-08-30 17:59:05
Used as a jig for electronic component mounting (as a flat reference board)
This review is about item#3010113.
Confirmation of chemical performance
5
From Japan
On 2015-05-07 00:48:11
The end face is rubbed, it can be used without worry of cutting the hand. Flatness is also sufficient and easy to use.
This review is about item#03010113.