Buy more than* S$200* and get FREE SHIPPING

  • Frost Slide Glass

Frost Slide Glass S2111

5.00 (3)
Item.#
03010131
Mfr.#
S2111
Package Qty.
1Box(100Sheet)
Ship pack of
1
48.02 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Quantity Alkali Elution (mg)
0.37
Refraction Index
Ne=1.521
Specification
Dimensions: 76 x 26 mm, frosted surface: 15 x 26 mm
Frost
Yes
Type
White border polish No.1
Material
White glass
Dimensions (mm) (Frost Part)
15x26
Dimension (mm)
26x76
AS ONE Part Number
2-152-01
Surface Processing
Degreasing washed
Thickness (mm)
0.8-1.0
TGK Product Number
863-14-12-01
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Preparation created
5
From Japan
On 2016-08-20 15:39:55
Convenient because write label with a pencil. Cut also Yes smoothly finish, It's not dangerous, I always love.
This review is about item#3010174.
Observation general with a microscope
5
From Japan
On 2015-11-08 11:32:31
When removed from the clean box, it will be fresh feeling every time. We are using the observation of spores and airborne of slime mold. Because it is the corner has been polished type, is also good compatibility with the mechanical stage.
This review is about item#03010174.
For preparation created
5
From Japan
On 2014-08-06 14:54:04
Since it seems to be using experts that the microorganisms and plant research I bought. Company name will lie down, but it is excellent enough not comparable from those that are sold under a microscope preparations set. And yet, not never high. Whether this product will the low-cost version? If you normally use as a hobby, this is enough.
This review is about item#03010174.