Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Frost Slide Glass

Frost Slide Glass S2112

5.00 (3)
Item.#
03010147
Mfr.#
S2112
Package Qty.
1Box(100Sheet)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Quantity Alkali Elution (mg)
0.37
Refraction Index
Ne=1.521
Specification
Dimensions: 76 x 26 mm, frosted surface: 15 x 26 mm
Frost
Yes
Type
White border polish No.2
Material
White glass
Dimensions (mm) (Frost Part)
15x26
Dimension (mm)
26x76
AS ONE Part Number
2-152-02
Surface Processing
Degreasing washed
Thickness (mm)
1.0-1.2
TGK Product Number
863-14-12-02
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Make a slide
5
From Japan
On 2016-08-20 15:39:55
Convenient because you can write a label with a pencil. The cut is also finished smoothly, it is not dangerous and I always patronize it.
This review is about item#3010174.
General observation with a microscope
5
From Japan
On 2015-11-08 11:32:31
When taking out from a beautiful box, it makes me feel fresh every time. It is used for observing slime molds and airborne matter. Because the horn is polished type, compatibility with the mechanical stage is also good.
This review is about item#03010174.
For preparing slides
5
From Japan
On 2014-08-06 14:54:04
I bought it because it seems that they also use specialists who are researching microorganisms and plants. Although we can face down company name, it is excellent compared with what is sold in the microscope preparation set. Nevertheless, it is never high. Is this product a low price version? If you normally use it as a hobby, this is enough.
This review is about item#03010174.