Buy more than* S$200* and get FREE SHIPPING

  • Frost Slide Glass

Frost Slide Glass S2124

5.00 (3)
Item.#
03010165
Mfr.#
S2124
Package Qty.
1Box(100Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Quantity Alkali Elution (mg)
0.37
Refraction Index
Ne=1.521
Specification
Dimensions: 76 x 26 mm, frosted surface: 15 x 26 mm
TGK Product Number
863-14-12-04
Frost
Yes
Type
No.2 disassociate white
Dimensions (mm) (Frost Part)
15x26
Dimension (mm)
26x76
Material
White glass
AS ONE Part Number
2-152-04
Surface Processing
Degreasing washed
Thickness (mm)
1.0-1.2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Make a slide
5
From Japan
On 2016-08-20 15:39:55
Convenient because you can write a label with a pencil. The cut is also finished smoothly, it is not dangerous and I always patronize it.
This review is about item#3010174.
General observation with a microscope
5
From Japan
On 2015-11-08 11:32:31
When taking out from a beautiful box, it makes me feel fresh every time. It is used for observing slime molds and airborne matter. Because the horn is polished type, compatibility with the mechanical stage is also good.
This review is about item#03010174.
For preparing slides
5
From Japan
On 2014-08-06 14:54:04
I bought it because it seems that they also use specialists who are researching microorganisms and plants. Although we can face down company name, it is excellent compared with what is sold in the microscope preparation set. Nevertheless, it is never high. Is this product a low price version? If you normally use it as a hobby, this is enough.
This review is about item#03010174.