Buy more than* S$200* and get FREE SHIPPING

  • Slide Glass

Slide Glass S7225

Item.#
03010314
Mfr.#
S7225
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Degreasing washed
Material
Water glass plate
Quantity (Sheet)
100
Thickness (mm)
0.9 to 1.2
TGK Product Number
863-14-15-05
Dimension (mm)
26x76
Product Type
Disassociate water
Type
Disassociate water
Model
S7225
Specification
Dimensions: 76 x 26mm