Buy more than* S$200* and get FREE SHIPPING

  • Slide Glass

Slide Glass S7214

Item.#
03010323
Mfr.#
S7214
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
Degreasing washed
Material
Water glass plate
Product Type
Water edge polish
Type
Water edge polish
Model
S7214
Dimension (mm)
26x76
Specification
Dimensions: 76 x 26mm
Quantity (Sheet)
100
Thickness (mm)
1.2-1.5
TGK Product Number
863-14-15-06