Buy more than* S$200* and get FREE SHIPPING

  • MAS Coated Glass Slide

MAS Coated Glass Slide S9441

4.00 (1)
Item.#
03010357
Mfr.#
S9441
Package Qty.
1Box(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Quantity (Sheet)
100
Color Frost
White
Model
S9441
Dimension (mm)
76x26
Thickness (mm)
0.9 - 1.2
TGK Product Number
863-14-16-31
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Preparation
4
From Japan
On 2016-05-01 14:45:39
I do not feel much difference from uncoated glass. The surface is beautiful and ready to use, the advantage is that the frost part is easy to write.
This review is about item#03010357.