Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MAS Coated Glass Slide

MAS Coated Glass Slide S9215

4.00 (1)
Item.#
03010402
Mfr.#
S9215
Package Qty.
1Box(100Sheet)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Quantity (Sheet)
100
Color Frost
Water edge polish
Model
S9215
Dimension (mm)
76x26
Thickness (mm)
0.9 to 1.2
TGK Product Number
863-14-16-36
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Preparation
4
From Japan
On 2016-05-01 14:45:39
I do not feel much difference from uncoated glass. The surface is beautiful and ready to use, the advantage is that the frost part is easy to write.
This review is about item#03010357.