Buy more than* S$200* and get FREE SHIPPING

  • Glass Slide for Mineral

Glass Slide for Mineral S3131

5.00 (1)
Item.#
03010655
Mfr.#
S3131
Package Qty.
1Box(50Sheet)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimension (mm)
28x48
Thickness (mm)
0.8-1.0
TGK Product Number
863-14-36-11
Type
White edge polishing No.1
Material
White glass
Specification
Dimensions: 28 x 48mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creating rock slices
5
From Japan
On 2018-03-13 15:26:07
It is a very good slide glass. It is indispensable for creating rock slices. There is not much.
This review is about item#3010673.