Buy more than* S$200* and get FREE SHIPPING

  • Glass Slide for Mineral
  • Glass Slide for Mineral
  • Glass Slide for Mineral

Glass Slide for Mineral S3132

Item.#
03010664
Mfr.#
S3132
Package Qty.
1Box(50Sheet)
Ship pack of
1
23.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
28x48
Thickness (mm)
1.0 to 1.2
TGK Product Number
863-14-36-12
Type
White edge polishing No.2
Material
White glass
Specification
Dimensions:28x48mm