|
Glass Slide for Mineral S3233
(1)
- Item.#
- 03010673
- Mfr.#
- S3233
- Package Qty.
- 1Box(100Sheet)
- Ship pack of
- 1
Item Feature
- Dimension (mm)
- 28x48
- Type
- Water-polished edge
- Material
- Water plate glass
- Specification
- Dimensions: 28 x 48mm
- Thickness (mm)
- 1.2 - 1.5
- TGK Product Number
- 863-14-36-13
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Creating rock slices
From Japan
On 2018-03-13 15:26:07
It is a very good slide glass. It is indispensable for creating rock slices. There is not much.
Customers Who Bought This Item Also Bought