Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drip-Proof Pen Type Thermometer

Drip-Proof Pen Type Thermometer CT-410WR

3.00 (2)
Item.#
03014882
Mfr.#
CT-410WR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-7948-01
Sampling
1 time/second
Pricision (deg C)
+/-1
Measurment Range (deg C)
-10 - 220
Outside Dimension (mm)
Displaying part of 47 mm diameter x 16 t
Model
CT-410WR
Sensor Probe
3.5 mm x 110 mm
Resolution (deg C)
0.1
Sensor
Thermistor
Power
LR-44 BATTERIES (1.5 V) 1 PIECE
Overall Length (mm)
177
TGK Product Number
882-70-24-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In order to measure the temperature of the hot water from the water heater
5
From Japan
On 2016-02-26 11:15:23
I bought it for the purpose of measuring the temperature of the water from the water heater, but we can measure both temperature and body temperature. There are no practical problems.
This review is about item#03014882.
It was measured in steam.
1
From Japan
On 2012-06-04 19:20:33
I tried to measure the temperature in 120 degrees steam but the plastic of the thermometer was deformed and broke.
This review is about item#03014882.