Buy more than* S$200* and get FREE SHIPPING

  • Funnel Base

Funnel Base -

5.00 (1)
Item.#
03020272
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
24.63 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Stand Thickness (mm)
20.9
Stand Length (mm)
260
Number of Hanging Items
2
Upper Diameter (phi mm)
42
Material
Wooden design
Stand Width (mm)
87.5
Blade Dimensions (mm)
224x67
Overall Height (mm)
420
Lower Diameter (phi mm)
30.2
TGK Product Number
916-51-41-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When salt is put in a test tube
5
From Japan
On 2015-03-21 14:28:48
I have made a lot of salt in my test tubes when I make physiological saline at home, but I got to use this funnel table and it made it quite easy to work. I'm glad I bought it.
This review is about item#03020272.