Buy more than* S$200* and get FREE SHIPPING

  • Micro Test Tubes 8phi x 50H, Poly Stops

Micro Test Tubes 8phi x 50H, Poly Stops 922-03-73-01

5.00 (1)
Item.#
03020972
Mfr.#
922-03-73-01
Package Qty.
1Box(100Set)
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
None
Capacity (mL)
About10
TGK Product Number
922-03-73-01
Dimensions (Diameter phi x Height H) (mm)
8x50
Material
Glass
Specification
With poly plug
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accessory processing
5
From Japan
On 2015-09-01 01:34:21
We are making accessories with liquid confinement. The thickness of the glass is moderate, the solution is not leaked because the inner plug is solid. I am satisfied with the cost performance.
This review is about item#03020972.