Buy more than* S$200* and get FREE SHIPPING

  • Fine Washing Bottle Thin Mouth

Fine Washing Bottle Thin Mouth 927-22-16-31

5.00 (2)
Item.#
03021234
Mfr.#
927-22-16-31
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
Capacity (mL)
100
Inner Caliber x Shell Diameter x Hight (mm)
19x48x146
Scale
Included
TGK Product Number
927-22-16-31
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agricultural work (measurement of nitrogen nitrate content)
5
From Japan
On 2015-04-24 22:07:42
Although it is somewhat hard impression, there is no problem in function. It is OK for price
This review is about item#03021252.
Subdivision of chemicals
5
From Japan
On 2013-08-28 16:53:47
I want you to make it easier to paste labels. Because I will wash away due to chemicals, I will devise something innovative
This review is about item#03021234.