Buy more than* S$200* and get FREE SHIPPING

  • Fine Washing Bottle Thin Mouth

Fine Washing Bottle Thin Mouth 927-22-16-34

5.00 (2)
Item.#
03021261
Mfr.#
927-22-16-34
Package Qty.
1PC
Ship pack of
1
5.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
Scale
With
TGK Product Number
927-22-16-34
Inner Caliber x Shell Diameter x Hight (mm)
19 x 78 x 235
Capacity (mL)
500
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Farmers (Measurement of the content of nitrate nitrogen)
5
From Japan
On 2015-04-24 22:07:42
No problem a little but stiff impression, but function. OK The price basis
This review is about item#03021252.
Subdivision of Chemicals
5
From Japan
On 2013-08-28 16:53:47
I want you to easily affixed label. Something devised since peeled off by chemicals
This review is about item#03021234.