Buy more than* S$200* and get FREE SHIPPING

  • Fine Wide Mouth Wash Bottles B II Type P.E.

Fine Wide Mouth Wash Bottles B II Type P.E. -

4.00 (1)
Item.#
03021286
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caliber (mm)
31
Scale
Yes
Height (mm)
199
TGK Product Number
927-22-16-41
Body Size (phi mm)
64
1 Scale (mL)
100
Capacity (mL)
250
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use to put pure water.
4
From Japan
On 2011-06-07 10:32:59
Since the wide mouth of, it is that you can water injection without worrying about the size of the faucet from the tank of pure water. Other manufacturers have been or using, for example, funnel because faucet does not turn on. However, when pushed out because the body is hard, you need a little grip.
This review is about item#03021304.