Buy more than* S$200* and get FREE SHIPPING

  • Fine Wide Mouth Wash Bottles B II Type P.E.

Fine Wide Mouth Wash Bottles B II Type P.E. -

4.00 (1)
Item.#
03021295
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caliber (mm)
31
TGK Product Number
927-22-16-42
Scale
Without
Capacity (mL)
500
Body Size (phi mm)
78
Height (mm)
241
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use pure water and use it.
4
From Japan
On 2011-06-07 10:32:59
Because it is a wide mouth, it is a point that you can inject water from the pure water tank without worrying about the diameter of the faucet. Other manufacturers are using funnels etc. because faucets do not enter. However, the body is hard, so when you push it out, you need a little grip strength.
This review is about item#03021304.